Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
41-3942 Life Gear Flashlights, Carabineer Flashlight w/whistle
41-3942 Life Gear Flashlights, Carabineer Flashlight w/whistle
This item cannot be canceled or returned
Description
Carabineer Flashlight w/whistle
Specifications
Specifications
| Manufacturer Part Number |
41-3942 |
| Manufacturer |
Life Gear |
| Family Series |
Life Gear Flashlights |
| Description |
Carabineer Flashlight w/whistle Asst Colors, Blue, Silver, Blk |
| Style |
Keychain |
| Light Output |
8 Lumens |
| Power Source |
(4) LR41 |
| Color |
Assorted |
| Material |
Aluminum |
| Lamp Type |
LED |
| Net Weight |
0.075 lbs |
| Gross Weight |
0.075 lbs |
41-3942
Life Gear Flashlights