Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
41-3944 Life Gear Flashlights, Mini Keychain Flashlight asst colors
41-3944 Life Gear Flashlights, Mini Keychain Flashlight asst colors
This item cannot be canceled or returned
Description
Mini Keychain Flashlight asst colors
Specifications
Specifications
| Manufacturer Part Number |
41-3944 |
| Manufacturer |
Life Gear |
| Family Series |
Life Gear Flashlights |
| Description |
Mini Keychain Flashlight asst colors |
| Style |
Keychain |
| Light Output |
8 Lumens |
| Power Source |
(4) LR41 |
| Color |
Assorted |
| Material |
Aluminum |
| Lamp Type |
LED |
| Comments |
Battery Key Included for Child Safety |
| Net Weight |
0.04 lbs |
| Gross Weight |
0.04 lbs |
41-3944
Life Gear Flashlights