41-4254
Dorcy Flashlights, LED Flashlight Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

41-4254 Dorcy Flashlights, LED Flashlight Series, 3AAA 16 LED Aluminum Glow in the

MFG Item Number
41-4254

41-4254 Dorcy Flashlights, LED Flashlight Series, 3AAA 16 LED Aluminum Glow in the

MFG Item Number
41-4254
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 6

Description

Flashlights, LED Flashlight Series
Item #
41-4254
3AAA 16 LED Aluminum Glow in the

LED Flashlight Series Information


Specifications

Specifications
Manufacturer Part Number 41-4254
Manufacturer Dorcy
Product Series LED Flashlight
Family Series Dorcy Flashlights, LED Flashlight Series
Description 3AAA 16 LED Aluminum Glow in the Dark
Style Handheld
Light Output 35 Lumens
Run Time 8 Hrs
Power Source (3) AAA
Material Aluminum/Rubber
Lamp Type LED
Net Weight 0.0624 lbs
Gross Weight 0.2 lbs