Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
41-4297 Dorcy Flashlights, LED Flashlight Series, Flex Battery System 250 Lumen
41-4297 Dorcy Flashlights, LED Flashlight Series, Flex Battery System 250 Lumen
This item cannot be canceled or returned
Description
Flashlights, LED Flashlight Series
Flex Battery System 250 Lumen
LED Flashlight Series Information
Specifications
Specifications
| Manufacturer Part Number |
41-4297 |
| Manufacturer |
Dorcy |
| Product Series |
LED Flashlight |
| Family Series |
Dorcy Flashlights, LED Flashlight Series |
| Description |
Flex Battery System 250 Lumen Aluminum Flashlight with Battery Indicator |
| Style |
Handheld |
| Light Output |
150 Lumens |
| Run Time |
3 Hrs |
| Power Source |
(3) AAA |
| Material |
Aluminum |
| Lamp Type |
LED |
| Comments |
Tail Cap Power Indicator Turns from Green to Red at 20% Battery |
| Net Weight |
0.445 lbs |
| Gross Weight |
0.445 lbs |
41-4297
Dorcy Flashlights, LED Flashlight Series