41-6106
DieHard Flashlights, DieHard Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

41-6106 DieHard Flashlights, DieHard Series, 3AAA Head Light with tilting head

MFG Item Number
41-6106

41-6106 DieHard Flashlights, DieHard Series, 3AAA Head Light with tilting head

MFG Item Number
41-6106
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Flashlights, DieHard Series
Item #
41-6106
3AAA Head Light with tilting head

DieHard Series Information

Specifications

Specifications
Manufacturer Part Number 41-6106
Manufacturer DieHard
Product Series DieHard
Family Series DieHard Flashlights, DieHard Series
Description 3AAA Head Light with tilting head
Style Handheld
Light Output 280 Lumens
Power Source (3) AAA
Color Gray
Special Properties Water Resistant, IPX4
Material Aluminum
Net Weight 0.3 lbs
Gross Weight 0.305 lbs