Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
DieHard Series Information
| Manufacturer Part Number | 41-6122 |
|---|---|
| Manufacturer | DieHard |
| Product Series | DieHard |
| Family Series | DieHard Flashlights, DieHard Series |
| Description | 4AAA Aluminum Focusing Flashlight |
| Style | Handheld |
| Light Output | 1,000 Lumens |
| Power Source | (3) AAA |
| Color | Gray |
| Special Properties | Water Resistant, IPX4 |
| Material | Aluminum |
| Net Weight | 0.525 lbs |
| Gross Weight | 0.525 lbs |