Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
DieHard Flashlights, DieHard Series
41-6124
DieHard Flashlights, DieHard Series
9AA Aluminum Focusing Flashlight
This item cannot be canceled or returned
Description
Flashlights, DieHard Series
9AA Aluminum Focusing Flashlight
DieHard Series Information
Specifications
Specifications
| Manufacturer Part Number |
41-6124 |
| Manufacturer |
DieHard |
| Product Series |
DieHard |
| Family Series |
DieHard Flashlights, DieHard Series |
| Description |
9AA Aluminum Focusing Flashlight |
| Style |
Handheld |
| Light Output |
2,400 Lumens |
| Power Source |
(9) AA |
| Color |
Gray |
| Special Properties |
Water Resistant, IPX4 |
| Material |
Aluminum |
| Net Weight |
1.495 lbs |
| Gross Weight |
1.495 lbs |
41-6124
DieHard Flashlights, DieHard Series