Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
41-6243 Dorcy Flashlights, LED Flashlight Series, 3AAA 9LED Industrial Light
41-6243 Dorcy Flashlights, LED Flashlight Series, 3AAA 9LED Industrial Light
This item cannot be canceled or returned
Description
Flashlights, LED Flashlight Series
3AAA 9LED Industrial Light
LED Flashlight Series Information
Specifications
Specifications
| Manufacturer Part Number |
41-6243 |
| Manufacturer |
Dorcy |
| Product Series |
LED Flashlight |
| Family Series |
Dorcy Flashlights, LED Flashlight Series |
| Description |
3AAA 9LED Industrial Light |
| Style |
Handheld |
| Light Output |
27 Lumens |
| Run Time |
40 Hrs |
| Power Source |
(3) AAA |
| Material |
Plastic |
| Lamp Type |
LED |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
41-6243
Dorcy Flashlights, LED Flashlight Series