Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
41-6470SH Dongan Electric Manufacturing Transformers, 41 Series, Transformer, Gen Purpose, 1P,
MFG Item Number
41-6470SH
41-6470SH Dongan Electric Manufacturing Transformers, 41 Series, Transformer, Gen Purpose, 1P,
MFG Item Number
41-6470SH
This item cannot be canceled or returned
Description
Transformer, Gen Purpose, 1P,
- Electrostatic Shield Between Primary and Secondary Windings
- NEMA Type 3R, Ventilated, Cabinet Style, Indoor
- No Extra Rain Shields Required for Outdoor use
Specifications
Specifications
| Manufacturer Part Number |
41-6470SH |
| Manufacturer |
Dongan Electric Manufacturing |
| Product Series |
41 |
| Family Series |
Dongan Electric Manufacturing Transformers, 41 Series |
| Description |
Transformer, Gen Purpose, 1P, 120X240 Pri, 120/240 Sec, 15.0 KVA, Vent. NEMA 3R , TP-1 Energy |
| Phase |
1 |
| Type |
Control |
| VA Rating |
15,000 VA |
| Primary Voltage |
120 V, 240 V |
| Secondary Voltage |
120 V, 240 V |
| Enclosed |
Yes |
| Mounting |
Floor, Wall |
| NEMA Rating |
NEMA 3R |
| Approvals |
cULus |
| Net Weight |
0 lbs |
| Gross Weight |
224 lbs |
41-6470SH
Dongan Electric Manufacturing Transformers, 41 Series