4100ST
Appleton Fittings, 4000S Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

4100ST Appleton Fittings, 4000S Series, 1 IN EMT SSCR CONN INSUL STEEL

MFG Item Number
4100ST

4100ST Appleton Fittings, 4000S Series, 1 IN EMT SSCR CONN INSUL STEEL

MFG Item Number
4100ST
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Fittings, 4000S Series
Item #
4100ST
1 IN EMT SSCR CONN INSUL STEEL

4000S Series Information

Appleton and O‑Z/Gedney offer ETP 4000S Series steel EMT set screw connectors. They are used to ground and secure EMT raceways to boxes and enclosures. The 4000S Series have a male NPS threaded hub and are available with or without an insulated throat.

Specifications

Specifications
Manufacturer Part Number 4100ST
Manufacturer Appleton
Product Series 4000S
Family Series Appleton Fittings, 4000S Series
Description 1 IN EMT SSCR CONN INSUL STEEL
Conduit/Cable Type EMT (Electrical Metallic Tubing)
Connection Type Set Screw
Angle Straight
Trade Size 1 "
Hub Size 1 "
Hub Type Male NPS Thread
Grounding No
Insulated Throat Yes
Jacketed No
Material Zinc Plated Steel
Composition Metallic
Protection Rating Concrete Tight
NEMA Rating NEMA FB1
Hazardous Location No
Approvals CSA, UL
Net Weight 0.225 lbs
Gross Weight 0.225 lbs