Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

41018 Brady Signs & Signage, B555 10X14 WHT/BLK

MFG Item Number
41018

41018 Brady Signs & Signage, B555 10X14 WHT/BLK

MFG Item Number
41018
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
41018
B555 10X14 WHT/BLK

Series Information

Specifications

Specifications
Manufacturer Part Number 41018
Manufacturer Brady
Family Series Brady Signs & Signage
Description Exit Sign, 10 H x 14 W x 0.035 D, Aluminum, Arrow Direction: Left
Type Exit Signs
Background Color White
Legend Exit
Material Aluminum
Language English
Height 10 "
Width 14 "
Net Weight 0.54 lbs
Gross Weight 0.54 lbs