Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

41059 Brady Signs & Signage, B555 7X10 RED/WHT

MFG Item Number
41059

41059 Brady Signs & Signage, B555 7X10 RED/WHT

MFG Item Number
41059
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
41059
B555 7X10 RED/WHT

Series Information

Specifications

Specifications
Manufacturer Part Number 41059
Manufacturer Brady
Family Series Brady Signs & Signage
Description Fire Exit Sign, 10 H x 14 W x 0.035 D
Type Exit Signs
Background Color White
Legend Fire Exit
Material Aluminum
Language English
Height 7 "
Width 10 "
Net Weight 0.27 lbs
Gross Weight 0.27 lbs