Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

4107-G Brady Labels, B915 STYLE G WHT/BLUE OXYGEN

MFG Item Number
44856

4107-G Brady Labels, B915 STYLE G WHT/BLUE OXYGEN

MFG Item Number
44856
Item Number
4107-G
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, Series
Item #
4107-G
B915 STYLE G WHT/BLUE OXYGEN

Series Information

Specifications

Specifications
Manufacturer Part Number 44856
Manufacturer Brady
Family Series Brady Labels
Description OXYGEN Pipe Marker, 10 H x 24 W, Fits Pipes 8 Dia. Thru 9.875 Dia.
Application Pipe & Valve Marking
Material Type Plastic
Text Color White
Background Color Blue
Special Environment Type Outdoor Use
Label Height 2.5 "
Language English
Legend Oxygen
Approvals ANSI
Net Weight 0.315 lbs
Gross Weight 0.315 lbs