4109AR
Davies Molding Knobs, 4109 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

4109AR

Davies Molding Knobs, 4109 Series

4109AR

Davies Molding Knobs, 4109 Series
Knob, Black, Thermoset, Bushing
MFG Item Number
4109AR
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Knobs, 4109 Series
Item #
4109AR
Knob, Black, Thermoset, Bushing

4109 Series Information

Specifications

Specifications
Manufacturer Part Number 4109AR
Manufacturer Davies Molding
Product Series 4109
Family Series Davies Molding Knobs, 4109 Series
Description Knob, Black, Thermoset, Bushing Mount
Type Skirted
Shaft Size 0.25 "
Finish Black Gloss
Material Type Thermoset
Composition Non-Metallic
Skirted Yes
Pointer No
Knurled Yes
Net Weight 0.145 lbs
Gross Weight 0.145 lbs