Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Jefferson Electric Transformers, General Purpose Series
411-0021-000
Jefferson Electric Transformers, General Purpose Series
0.1KVA, 240x480V - 120/240V
MFG Item Number
411-0021-000
This item cannot be canceled or returned
Description
Transformers, General Purpose Series
0.1KVA, 240x480V - 120/240V
General Purpose Series Information
50 VA to 2,500 kVA Heat‑Cured ASA‑61 Gray Powder‑Coat Finish 60 Hz Operation (Standard) Aluminum Windings Quiet Operation for Installation Flexibility For general loads, including lighting, industrial and commercial applications. All units feature a large connection compartment for ease of wiring and installation. Encapsulated transformers include knockouts and slotted mounting holes for simpler, quicker hanging (wall) installation.
Additional Series Options:
Encapsulated Transformers: 50/60 Hz Optional Copper Windings CE Marked Units Available as Custom
Specifications
Specifications
Manufacturer Part Number
411-0021-000
Manufacturer
Jefferson Electric
Product Series
General Purpose
Family Series
Jefferson Electric Transformers, General Purpose Series
Description
0.1KVA, 240x480V - 120/240V
Phase
1
Type
Distribution
VA Rating
100 VA
Primary Voltage
240 V, 480 V
Secondary Voltage
120 V, 240 V
Enclosed
Yes
Primary Fuseholder
Not Available
Secondary Fuseholder
Not Available
Mounting
Wall
NEMA Rating
NEMA 3R
Insulation Class
Class B
Approvals
UL
Net Weight
4.385 lbs
Gross Weight
4.98 lbs
411-0021-000
Jefferson Electric Transformers, General Purpose Series