411-0071-208
Jefferson Electric Transformers, General Purpose Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

411-0071-208 Jefferson Electric Transformers, General Purpose Series, 1KVA, 208V - 120/240V

MFG Item Number
411-0071-208

411-0071-208 Jefferson Electric Transformers, General Purpose Series, 1KVA, 208V - 120/240V

MFG Item Number
411-0071-208
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transformers, General Purpose Series
Item #
411-0071-208
1KVA, 208V - 120/240V

General Purpose Series Information

  • 50 VA to 2,500 kVA
  • Heat‑Cured ASA‑61 Gray Powder‑Coat Finish
  • 60 Hz Operation (Standard)
  • Aluminum Windings
  • Quiet Operation for Installation Flexibility
For general loads, including lighting, industrial and commercial applications. All units feature a large connection compartment for ease of wiring and installation. Encapsulated transformers include knockouts and slotted mounting holes for simpler, quicker hanging (wall) installation.

Additional Series Options:
  • Encapsulated Transformers: 50/60 Hz Optional
  • Copper Windings
  • CE Marked Units Available as Custom

Specifications

Specifications
Manufacturer Part Number 411-0071-208
Manufacturer Jefferson Electric
Product Series General Purpose
Family Series Jefferson Electric Transformers, General Purpose Series
Description 1KVA, 208V - 120/240V
Phase 1
Type Distribution
VA Rating 1,000 VA
Primary Voltage 208 V
Secondary Voltage 120 V, 240 V
Enclosed Yes
Primary Fuseholder Not Available
Secondary Fuseholder Not Available
Mounting Wall
NEMA Rating NEMA 3R
Insulation Class Class B
Approvals UL
Net Weight 18.665 lbs
Gross Weight 18.665 lbs