411
Marathon Special Products Terminal Blocks, 400 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

411

Marathon Special Products Terminal Blocks, 400 Series

411

Marathon Special Products Terminal Blocks, 400 Series
TERMINAL BLOCK, DOUBLE ROW, CLOSED
MFG Item Number
411
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 100

Description

Terminal Blocks, 400 Series
Item #
411
TERMINAL BLOCK, DOUBLE ROW, CLOSED

400 Series Information

  • 30 Amps
  • 600 Volts
  • #10‑22 Bare Wire Range
  • Closed Back, Phenolic Style

Specifications

Specifications
Manufacturer Part Number 411
Manufacturer Marathon Special Products
Product Series 400
Family Series Marathon Special Products Terminal Blocks, 400 Series
Description TERMINAL BLOCK, DOUBLE ROW, CLOSED BACK
Number of Poles 11
Connection Type Screw Clamp
UL Voltage 600 VAC
Wire Size Range 12-10 AWG
Current Rating 30 A
CSA Voltage 600 VAC
IEC Voltage 600 VAC
Spacing Ctr. - Ctr. 17.5 mm
Color Black
Wire Entry Position Top
Mounting Surface Mount
Hole Size 0.21 "
Raised Mounting No
Pluggable No
Approvals CE, CSA, UR
Net Weight 0 lbs
Gross Weight 0 lbs