Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Brady Labels, Brady B-915 Plastic Series
4110-D
Brady Labels, Brady B-915 Plastic Series
4110-D PLUMBING VENT/GRN/STY D
This item cannot be canceled or returned
Description
Labels, Brady B-915 Plastic Series
4110-D PLUMBING VENT/GRN/STY D
Brady B-915 Plastic Series Information
Specifications
Specifications
| Manufacturer Part Number |
47938 |
| Manufacturer |
Brady |
| Product Series |
Brady B-915 Plastic |
| Family Series |
Brady Labels, Brady B-915 Plastic Series |
| Description |
PLUMBING VENT Pipe Marker, Fits Pipes 4 Dia. Thru 6 Dia. |
| Application |
Pipe & Valve Marking |
| Material Type |
Plastic |
| Adhesive |
No |
| Text Color |
White |
| Background Color |
Green |
| Special Properties |
Abrasion- and Chemical-Resistant |
| Special Environment Type |
Indoor/Outdoor Use - 5-8 Years Outdoors |
| Language |
English |
| Legend |
Plumbing Vent |
| Net Weight |
0.37 lbs |
| Gross Weight |
0.37 lbs |
4110-D
Brady Labels, Brady B-915 Plastic Series