Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

41106 Brady Signs & Signage, B555 10X14 BLU/BLK/WHT

MFG Item Number
41106

41106 Brady Signs & Signage, B555 10X14 BLU/BLK/WHT

MFG Item Number
41106
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
41106
B555 10X14 BLU/BLK/WHT

Series Information

Specifications

Specifications
Manufacturer Part Number 41106
Manufacturer Brady
Family Series Brady Signs & Signage
Description NOTICE Security Alarm Will Sound If Door Is Opened Sign, 10 H x 14 W x 0.035 D, Aluminum
Type Security/Admittance Signs
Background Color White
Header Notice
Legend Security Alarm Will Sound If Door Is Opened
Material Aluminum
Language English
Height 10 "
Width 14 "
Net Weight 0.54 lbs
Gross Weight 0.54 lbs