Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Ohmite Switches, 412 Series
412-8E
Ohmite Switches, 412 Series
TAP SWITCH, 8 POSITION, 50A, SINGLE,
Description
TAP SWITCH, 8 POSITION, 50A, SINGLE,
Up to 12 Taps 300VAC; 20VDC 50 Amps AC/DC Arc‑Proof Ceramic Body UL Listed Ohmite power tap switches are constructed to provide dependable, convenient operation. All Ohmite tap switches from 15 to 100 amps have ceramic arc‑proof bodies, metal alloy contacts, and are of an all‑soldered and all‑riveted construction which assures mechanical and operational integrity.
Non‑Shorting Type Disconnects Tandem Assemblies Available as Stock Models Slow Break, Quick Make for Optimal Switching RoHS Compliant Versions Available
Specifications
Specifications
Manufacturer Part Number
412-8E
Manufacturer
Ohmite
Product Series
412
Family Series
Ohmite Switches, 412 Series
Description
TAP SWITCH, 8 POSITION, 50A, SINGLE, RoHS COMPLIANT
Type
Non-Shorting
Number of Taps per Gang
8
Number of Gangs
1
AC Voltage
300 VAC
Current Rating
50 A
DC Voltage
20 VDC
Rotation
210 °
Shaft Torque
3-8 in-lbs
Net Weight
1.31 lbs
Gross Weight
1.305 lbs
412-8E
Ohmite Switches, 412 Series