4123-25-1612CG-BB

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

4123-25-1612CG-BB

Ericson Cordsets, 4000 Series

4123-25-1612CG-BB

Ericson Cordsets, 4000 Series
REEL INDUSTRIAL GRADE BLACK,
MFG Item Number
4123-25-1612CG-BB
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cordsets, 4000 Series
Item #
4123-25-1612CG-BB
REEL INDUSTRIAL GRADE BLACK,

4000 Series Information


Videos

Specifications

Specifications
Manufacturer Part Number 4123-25-1612CG-BB
Manufacturer Ericson
Product Series 4000
Family Series Ericson Cordsets, 4000 Series
Description REEL INDUSTRIAL GRADE BLACK, RETRACTABLE 25 FT OF BLACK 12/3 SJ CABLE W/ CONNECTOR NEMA 5-20C,
Type Cable Reel
Cord Termination Connector
Cable Type SJOOW-A
Length 25 '
Voltage 600 VAC
Current Rating 30 A
Wire Size Range 12/3 AWG
Feeder Cord No
Color Yellow
NEMA Rating NEMA 2
With Plug Yes
Approvals CSA, UL
Net Weight 35 lbs
Gross Weight 35 lbs