4123-25-WW

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

4123-25-WW

Ericson Cordsets, 4000 Series

4123-25-WW

Ericson Cordsets, 4000 Series
REEL INDUSTRIAL GRADE WHITE,
MFG Item Number
4123-25-WW
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cordsets, 4000 Series
Item #
4123-25-WW
REEL INDUSTRIAL GRADE WHITE,

4000 Series Information


Videos

Specifications

Specifications
Manufacturer Part Number 4123-25-WW
Manufacturer Ericson
Product Series 4000
Family Series Ericson Cordsets, 4000 Series
Description REEL INDUSTRIAL GRADE WHITE, RETRACTABLE 25 FT OF WHITE 12/3 SJ CABLE W/ BLUNT CABLE END, PRIMARY
Type Cable Reel
Cord Termination Blunt Cable
Cable Type SJOOW-A
Length 25 '
Voltage 600 VAC
Current Rating 30 A
Wire Size Range 12/3 AWG
Feeder Cord No
Color White
NEMA Rating NEMA 2
With Plug Yes
Approvals CSA, UL
Net Weight 33 lbs
Gross Weight 33 lbs