Series Information
| Manufacturer Part Number | 41272 |
|---|---|
| Manufacturer | Brady |
| Family Series | Brady Signs & Signage |
| Description | CAUTION Hazardous Waste Material Storage Only No Smoking, Open Flames Or Open Lights Sign, 10 H x 14 W, Aluminum |
| Type | Warning Signs |
| Background Color | Yellow |
| Header | Caution |
| Legend | Hazardous Waste Material Storage Only No Smoking Open Flames Or Open Lights |
| Material | Aluminum |
| Language | English |
| Height | 10 " |
| Width | 14 " |
| Net Weight | 0.54 lbs |
| Gross Weight | 0.54 lbs |