4128-H
Brady Labels, Brady B-915 Plastic Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

4128-H

Brady Labels, Brady B-915 Plastic Series

4128-H

Brady Labels, Brady B-915 Plastic Series
4128-H SPRINKLER WATER RED/STY H
Item Number
4128-H
MFG Item Number
44902
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, Brady B-915 Plastic Series
Item #
4128-H
4128-H SPRINKLER WATER RED/STY H

Brady B-915 Plastic Series Information


Specifications

Specifications
Manufacturer Part Number 44902
Manufacturer Brady
Product Series Brady B-915 Plastic
Family Series Brady Labels, Brady B-915 Plastic Series
Description SPRINKLER WATER Pipe Marker, 10 H x 32 W, Fits Pipes 10 Dia. Thru 15 Dia.
Application Pipe & Valve Marking
Material Type Plastic
Adhesive No
Text Color White
Background Color Red
Special Properties Abrasion- and Chemical-Resistant
Special Environment Type Indoor/Outdoor Use - 5-8 Years Outdoors
Language English
Legend Sprinkler Water
Net Weight 0.465 lbs
Gross Weight 0.465 lbs