Series Information
| Manufacturer Part Number | 41286 |
|---|---|
| Manufacturer | Brady |
| Family Series | Brady Signs & Signage |
| Description | DANGER Asbestos Cancer And Lung Disease Hazard Authorized Personnel Only Sign, 14 H x 10 W x 0.035 D, Aluminum |
| Type | Warning Signs |
| Background Color | White |
| Header | Danger |
| Legend | Asbestos Cancer And Lung Disease Hazard Authorized Personnel Only Respirators And Protective |
| Material | Aluminum |
| Language | English |
| Height | 14 " |
| Width | 10 " |
| Net Weight | 0.54 lbs |
| Gross Weight | 0.54 lbs |