413
Eaton's Crouse-Hinds series Conduit Mounts

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

413

Eaton's Crouse-Hinds series Conduit Mounts

413

Eaton's Crouse-Hinds series Conduit Mounts
1 1/4 RGD CLAMP SNAP ON STEEL
MFG Item Number
413
More specs
This item cannot be canceled or returned

Obsolete

Description

Conduit Mounts, Series
Item #
413
1 1/4 RGD CLAMP SNAP ON STEEL

Series Information

Specifications

Specifications
Manufacturer Part Number 413
Manufacturer Eaton's Crouse-Hinds series
Family Series Eaton's Crouse-Hinds series Conduit Mounts
Description Eaton Crouse-Hinds series rigid/IMC clamp, Steel, 1-1/4, Heavy gauge
Type IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Protection Rating Indoor, Outdoor
Hazardous Location No
Composition Galvanized Steel
Style One Hole
Rigid Size (in) 1-1/4 "
Approvals CSA, cUL, UL
Net Weight 0.095 lbs
Gross Weight 0.095 lbs
Alternatives
61112B
61112B
Halex Conduit Mounts