Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

4131-F Brady Labels, 4131-F STEAM SUPPLY/YEL/STY F

MFG Item Number
41867

4131-F Brady Labels, 4131-F STEAM SUPPLY/YEL/STY F

MFG Item Number
41867
Item Number
4131-F
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, Series
Item #
4131-F
4131-F STEAM SUPPLY/YEL/STY F

Series Information

Specifications

Specifications
Manufacturer Part Number 41867
Manufacturer Brady
Family Series Brady Labels
Description Steam Supply Pipe Marker, 8 H x 16 W, Fits Pipes 6 Dia. Thru 7.875 Dia.
Application Pipe & Valve Marking
Material Type Plastic
Text Color Black
Background Color Yellow
Special Environment Type Outdoor Use
Label Height 1.25 "
Language English
Legend Steam Supply
Approvals ANSI
Net Weight 0.17 lbs
Gross Weight 0.17 lbs