41325J

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

41325J

Cully-Minerallac Fasteners

41325J

Cully-Minerallac Fasteners
1/4-20 Cap Nut Nickel Plated
MFG Item Number
41325J
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 100

Description

Fasteners, Series
Item #
41325J
1/4-20 Cap Nut Nickel Plated

Series Information

Specifications

Specifications
Manufacturer Cully-Minerallac
Family Series Cully-Minerallac Fasteners
Manufacturer Part Number 41325J
Description 1/4-20 Cap Nut Nickel Plated
Comments ID 0.296 in, OD 0.64 in, Thickness 0.08 in
Finish Nickel
Material Steel
Nut Type Cap
Nut Size 1/4-20
Net Weight 0 lbs
Gross Weight 0 lbs