Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

41337

Brady Signs & Signage

41337

Brady Signs & Signage
B555 10X14 BLK/YEL CAUTION THIS SPACE
MFG Item Number
41337
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
41337
B555 10X14 BLK/YEL CAUTION THIS SPACE

Series Information

Specifications

Specifications
Manufacturer Part Number 41337
Manufacturer Brady
Family Series Brady Signs & Signage
Description CAUTION This Space Must Be Kept Clear At All Times Sign, 10 H x 14 W x 0.035 D, Aluminum
Background Color Yellow
Header Caution
Legend This Space Must Be Kept Clear At All Times
Material Aluminum
Language English
Height 10 "
Width 14 "
Net Weight 0.54 lbs
Gross Weight 0.54 lbs