Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

41349

Brady Signs & Signage

41349

Brady Signs & Signage
MAINTENANCE SIGN
MFG Item Number
41349
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
41349
MAINTENANCE SIGN

Series Information

Specifications

Specifications
Manufacturer Part Number 41349
Manufacturer Brady
Family Series Brady Signs & Signage
Description NOTICE Drinking Water Sign, 10 H x 14 W x 0.035 D, Aluminum
Background Color White
Header Notice
Legend Drinking Water
Material Aluminum
Language English
Height 10 "
Width 14 "
Net Weight 0.54 lbs
Gross Weight 0.54 lbs