Series Information
| Manufacturer Part Number | 414/2H |
|---|---|
| Manufacturer | ebm-papst, Inc. |
| Family Series | ebm-papst, Inc. Fans |
| Description | FAN |
| Voltage | 24 VDC |
| Nominal Voltage | 24 VDC |
| Nominal Height | 40 mm |
| Nominal Width | 40 mm |
| Nominal Depth | 20 mm |
| Air Flow | 7.9 CFM |
| Power Consumption | 1.6 W |
| Fan Speed | 8,100 RPM |
| Noise Level | 29 dB |
| Connection Type | Wire Leads |
| Rotation | Counter Clockwise |
| Tachometer Output | Yes |
| Impeller Material | Plastic |
| Bearing Type | Sleeve |
| Approvals | CSA, UL, VDE |
| Net Weight | 0.0375 lbs |
| Gross Weight | 0.0375 lbs |