414
Eaton's Crouse-Hinds series Conduit Mounts

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

414

Eaton's Crouse-Hinds series Conduit Mounts

414

Eaton's Crouse-Hinds series Conduit Mounts
1 1/2 RGD CLAMP SNAP ON STEEL
MFG Item Number
414
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Conduit Mounts, Series
Item #
414
1 1/2 RGD CLAMP SNAP ON STEEL

Series Information

Specifications

Specifications
Manufacturer Part Number 414
Manufacturer Eaton's Crouse-Hinds series
Family Series Eaton's Crouse-Hinds series Conduit Mounts
Description Eaton Crouse-Hinds series rigid/IMC clamp, Steel, 1-1/2, Heavy gauge
Type IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Protection Rating Indoor, Outdoor
Hazardous Location No
Composition Galvanized Steel
Style One Hole
Rigid Size (in) 1-1/2 "
Approvals cUL, UL
Net Weight 0.165 lbs
Gross Weight 0.16 lbs
Alternatives
61115B
61115B
Halex Conduit Mounts