4143-50-B

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

4143-50-B

Ericson Cordsets, 4000 Series

4143-50-B

Ericson Cordsets, 4000 Series
Cbl Reel, 50ft. #14/3 Sjeow W/6000
MFG Item Number
4143-50-B
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cordsets, 4000 Series
Item #
4143-50-B
Cbl Reel, 50ft. #14/3 Sjeow W/6000

4000 Series Information


Videos

Specifications

Specifications
Manufacturer Part Number 4143-50-B
Manufacturer Ericson
Product Series 4000
Family Series Ericson Cordsets, 4000 Series
Description Cbl Reel, 50ft. #14/3 Sjeow W/6000 Box, (2) Nema 5-15 Recepts.
Type Cable Reel
Cord Termination Receptacle Box
Cable Type SJOW
Length 50 '
Voltage 125 VAC
Current Rating 15 A
Wire Size Range 14/3 AWG
Feeder Cord Yes
Color Yellow
NEMA Rating NEMA 4
With Plug Yes
Approvals CSA, UL
Net Weight 36 lbs
Gross Weight 33 lbs