4144-35

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

4144-35

Ericson Cordsets, 4000 Series

4144-35

Ericson Cordsets, 4000 Series
Cbl Reel, 35ft. #14/4 Sjeow
MFG Item Number
4144-35
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cordsets, 4000 Series
Item #
4144-35
Cbl Reel, 35ft. #14/4 Sjeow

4000 Series Information


Videos

Specifications

Specifications
Manufacturer Part Number 4144-35
Manufacturer Ericson
Product Series 4000
Family Series Ericson Cordsets, 4000 Series
Description Cbl Reel, 35ft. #14/4 Sjeow
Type Cable Reel
Cord Termination Blunt Cable
Cable Type SJOW
Length 35 '
Voltage 300 VAC
Current Rating 12 A
Wire Size Range 14/4 AWG
Feeder Cord Yes
Color Yellow
NEMA Rating NEMA 4
With Plug No
Approvals CSA, UL
Net Weight 31 lbs
Gross Weight 33 lbs