Brady B-915 Plastic Series Information
| Manufacturer Part Number | 44953 |
|---|---|
| Manufacturer | Brady |
| Product Series | Brady B-915 Plastic |
| Family Series | Brady Labels, Brady B-915 Plastic Series |
| Description | VACUUM Pipe Marker, 10 H x 32 W, Fits Pipes 10 Dia. Thru 15 Dia. |
| Application | Pipe & Valve Marking |
| Material Type | Plastic |
| Adhesive | No |
| Text Color | White |
| Background Color | Green |
| Special Properties | Abrasion- and Chemical-Resistant |
| Special Environment Type | Indoor/Outdoor Use - 5-8 Years Outdoors |
| Language | English |
| Legend | Vacuum |
| Net Weight | 0.465 lbs |
| Gross Weight | 0.465 lbs |