Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
41487
WARNING CHOCK WHEELS BEFORE...
This item cannot be canceled or returned
Description
WARNING CHOCK WHEELS BEFORE...
Specifications
Specifications
| Manufacturer Part Number |
41487 |
| Manufacturer |
Brady |
| Family Series |
Brady Signs & Signage |
| Description |
WARNING Chock Wheels Before Sign, 0.006 D |
| Type |
Warning Signs |
| Header |
Warning |
| Legend |
Chock Wheels Before |
| Material |
Polyester |
| Material Description |
Self-Sticking |
| Language |
English |
| Net Weight |
0.045 lbs |
| Gross Weight |
0.045 lbs |
41487
Brady Signs & Signage