Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
DC INPUT SQUARE Series Information
| Manufacturer Part Number | 414F |
|---|---|
| Manufacturer | ebm-papst, Inc. |
| Product Series | DC INPUT SQUARE |
| Family Series | ebm-papst, Inc. Fans, DC INPUT SQUARE Series |
| Description | FAN |
| Voltage | 24 VDC |
| Nominal Voltage | 24 VDC |
| Nominal Height | 40 mm |
| Nominal Width | 40 mm |
| Nominal Depth | 10 mm |
| Air Flow | 4.7 CFM |
| Power Consumption | 0.8 W |
| Fan Speed | 5,400 RPM |
| Noise Level | 22.1 dB |
| Connection Type | Wire Leads |
| Rotation | Counter Clockwise |
| Tachometer Output | No |
| Impeller Material | Plastic |
| Bearing Type | Sleeve |
| Approvals | CSA, UL, VDE |
| Net Weight | 0.03 lbs |
| Gross Weight | 0.03 lbs |