415
Eaton's Crouse-Hinds series Conduit Mounts

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

415

Eaton's Crouse-Hinds series Conduit Mounts

415

Eaton's Crouse-Hinds series Conduit Mounts
2 RGD CLAMP SNAP ON STEEL
MFG Item Number
415
More specs
This item cannot be canceled or returned

Obsolete

Description

Conduit Mounts, Series
Item #
415
2 RGD CLAMP SNAP ON STEEL

Series Information

Specifications

Specifications
Manufacturer Part Number 415
Manufacturer Eaton's Crouse-Hinds series
Family Series Eaton's Crouse-Hinds series Conduit Mounts
Description Eaton Crouse-Hinds series rigid/IMC clamp, Steel, 2, Heavy gauge
Type IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Protection Rating Indoor, Outdoor
Hazardous Location No
Composition Galvanized Steel
Style One Hole
Rigid Size (in) 2 "
Approvals cUL, UL
Net Weight 0.185 lbs
Gross Weight 0.18 lbs