415002C
US Gauge Thermometers, BAC Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

415002C

US Gauge Thermometers, BAC Series

415002C

US Gauge Thermometers, BAC Series
Bimetal Thermometer
MFG Item Number
415002C
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Thermometers, BAC Series
Item #
415002C
Bimetal Thermometer

BAC Series Information


Specifications

Specifications
Manufacturer Part Number 415002C
Manufacturer US Gauge
Product Series BAC
Family Series US Gauge Thermometers, BAC Series
Description Bimetal Thermometer
Type Analog
Case Size 3 "
Temp Range 0-200 °F
Case Material 304 Stainless Steel
Units Dual Scale: deg F, deg C
Window Composition Glass
Stem Length 2.5 "
Connection 1/2 NPT
Net Weight 0 lbs
Gross Weight 0 lbs