41503011

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

41503011

Socomec Disconnect Switches

41503011

Socomec Disconnect Switches
SIRCOVER UL 3X100A F
MFG Item Number
41503011
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Disconnect Switches, Series
Item #
41503011
SIRCOVER UL 3X100A F

Series Information

Specifications

Specifications
Manufacturer Part Number 41503011
Manufacturer Socomec
Family Series Socomec Disconnect Switches
Description SIRCOVER UL 3X100A F
Enclosed No
Poles 3
Current Rating 100 A
Fusible No
Neutral No
Net Weight 0 lbs
Gross Weight 0 lbs