Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Socomec Disconnect Switches, SIRCOVER Series
41503026
Socomec Disconnect Switches, SIRCOVER Series
This item cannot be canceled or returned
Description
Disconnect Switches, SIRCOVER Series
SIRCOVER Series Information
On Load Switching Compact Design Stable Positions Reliability Socomec transfer switching are heavy duty, they ensure switching transfer of source or of two low voltage circuits in loads as well as their safe disconnection. These switches are extremely durable and are tested and approved for use in the most demanding applications, such as resistive load or total system applications.
Specifications
Specifications
Manufacturer Part Number
41503026
Manufacturer
Socomec
Product Series
SIRCOVER
Family Series
Socomec Disconnect Switches, SIRCOVER Series
Description
SIRCOVER UL 3X260A
Enclosed
No
Poles
3
Current Rating
260 A
AC Voltage
600 VAC
Operator Type
Pistol - Black
Mounting
DIN
Fusible
No
Neutral
No
Auxiliary Contact
NO/NC
Approvals
CSA, UL
Net Weight
0 lbs
Gross Weight
0 lbs
41503026
Socomec Disconnect Switches, SIRCOVER Series