41503120
Socomec Disconnect Switches, SIRCOVER Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

41503120 Socomec Disconnect Switches, SIRCOVER Series, SIRCOVER UL 3X1200A F

MFG Item Number
41503120

41503120 Socomec Disconnect Switches, SIRCOVER Series, SIRCOVER UL 3X1200A F

MFG Item Number
41503120
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Disconnect Switches, SIRCOVER Series
Item #
41503120
SIRCOVER UL 3X1200A F

SIRCOVER Series Information

  • On Load Switching
  • Compact Design
  • Stable Positions
  • Reliability
Socomec transfer switching are heavy duty, they ensure switching transfer of source or of two low voltage circuits in loads as well as their safe disconnection. These switches are extremely durable and are tested and approved for use in the most demanding applications, such as resistive load or total system applications.

Videos

Specifications

Specifications
Manufacturer Part Number 41503120
Manufacturer Socomec
Product Series SIRCOVER
Family Series Socomec Disconnect Switches, SIRCOVER Series
Description SIRCOVER UL 3X1200A F
Enclosed No
Poles 3
Current Rating 1,200 A
AC Voltage 600 VAC
Operator Type Pistol - Black
Mounting DIN
Fusible No
Neutral No
Auxiliary Contact NO/NC
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs