Series Information
| Manufacturer Part Number | 41598 |
|---|---|
| Manufacturer | Brady |
| Family Series | Brady Labels |
| Description | Blank Pipe Marker with Arrow, 30' H x 8 W x 30' L, Roll of 30', Fits Pipes 2 Dia. or Smaller |
| Application | Pipe & Valve Marking |
| Material Type | Vinyl |
| Finish | Gloss |
| Text Color | White |
| Background Color | Blue |
| Special Environment Type | Outdoor Use |
| Label Height | 0.75 " |
| Approvals | ASTM |
| Net Weight | 0 lbs |
| Gross Weight | 0.0959 lbs |