Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

415SMTP15B

Browning Gearboxes

415SMTP15B

Browning Gearboxes
Shaft Mount Reducer
Item Number
415SMTP15B
MFG Item Number
PK0007
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Gearboxes, Series
Item #
415SMTP15B
Shaft Mount Reducer

Series Information

Specifications

Specifications
Manufacturer Part Number PK0007
Manufacturer Browning
Family Series Browning Gearboxes
Description Shaft Mount Reducer
Output Speed 116.67 RPM
Ratio 15:1
Nominal Torque 540.19 in-lbs
Input Type Solid Shaft
Net Weight 59.3125 lbs
Gross Weight 59.3125 lbs