416-1151-000
Jefferson Electric Transformers, Buck-Boost Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

416-1151-000 Jefferson Electric Transformers, Buck-Boost Series, Buck-Boost Transformer, 1KVA, 1Ph,

MFG Item Number
416-1151-000

416-1151-000 Jefferson Electric Transformers, Buck-Boost Series, Buck-Boost Transformer, 1KVA, 1Ph,

MFG Item Number
416-1151-000
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transformers, Buck-Boost Series
Item #
416-1151-000
Buck-Boost Transformer, 1KVA, 1Ph,

Buck-Boost Series Information

  • 50VA to 10 kVA
  • NEMA3R‑rated Enclosures
  • Encapsulated with Electrical Grade Resin
  • Seismic Rated
  • Economical for Stepping Voltages Up or Down
These Buck‑Boost transformers are low voltage isolation transformers that can be connected in an auto‑transformer arrangement to provide a convenient and economical way to raise or lower single and three phase voltages from 5 to 20%. The auto‑transformer arrangement allows smaller and less expensive Buck‑Boost transformers to supply large power loads.

  • Solve Over/Under Voltage Problems Efficiently
  • Low Voltage Lighting Applications
  • International Voltage Adaptation

Specifications

Specifications
Manufacturer Part Number 416-1151-000
Manufacturer Jefferson Electric
Product Series Buck-Boost
Family Series Jefferson Electric Transformers, Buck-Boost Series
Description Buck-Boost Transformer, 1KVA, 1Ph, 120x240-12/24V, NEMA 3R Enclosed
Phase 1
Type Autotransformer
VA Rating 1,000 VA
Primary Voltage 120 V, 240 V
Secondary Voltage 12 V, 24 V
Enclosed Yes
Mounting Wall
NEMA Rating NEMA 3R
Insulation Class Class B
Temperature Rise (F) 203 °F
Approvals CSA, UL
Net Weight 19.5 lbs
Gross Weight 19.5 lbs