4163-25

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

4163-25

Ericson Cordsets, 4000 Series

4163-25

Ericson Cordsets, 4000 Series
Cbl Reel, 25ft. #16/3 Sjow
MFG Item Number
4163-25
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cordsets, 4000 Series
Item #
4163-25
Cbl Reel, 25ft. #16/3 Sjow

4000 Series Information


Videos

Specifications

Specifications
Manufacturer Part Number 4163-25
Manufacturer Ericson
Product Series 4000
Family Series Ericson Cordsets, 4000 Series
Description Cbl Reel, 25ft. #16/3 Sjow
Type Cable Reel
Cord Termination Blunt Cable
Cable Type SJOW
Length 25 '
Voltage 300 VAC
Current Rating 10 A
Wire Size Range 16/3 AWG
Feeder Cord Yes
Color Yellow
NEMA Rating NEMA 4
With Plug Yes
Approvals CSA, UL
Net Weight 28 lbs
Gross Weight 30 lbs