4163

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

4163

Thomas & Betts Conduit Mounts

4163

Thomas & Betts Conduit Mounts
1-1/2IN PIPE STRAP 1HOLE STL EMT
MFG Item Number
4163
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 25

Description

Conduit Mounts, Series
Item #
4163
1-1/2IN PIPE STRAP 1HOLE STL EMT

Series Information

Specifications

Specifications
Manufacturer Part Number 4163
Manufacturer Thomas & Betts
Family Series Thomas & Betts Conduit Mounts
Description 1-1/2 Inch Pipe Strap, Steel, 1 Hole for Use with EMT Conduit
Type EMT (Electrical Metallic Tubing)
Hazardous Location No
Composition Steel
Style One Hole
EMT Size (in) 1-1/2 "
Approvals CSA
Net Weight 0.17 lbs
Gross Weight 0.17 lbs
Alternatives
204
204
Eaton's Crouse-Hinds series Conduit Mounts