4164-35SO

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

4164-35SO

Ericson Cordsets, 4000 Series

4164-35SO

Ericson Cordsets, 4000 Series
Cbl Reel, 35ft. #16/4 Sow
MFG Item Number
4164-35SO
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cordsets, 4000 Series
Item #
4164-35SO
Cbl Reel, 35ft. #16/4 Sow

4000 Series Information


Videos

Specifications

Specifications
Manufacturer Part Number 4164-35SO
Manufacturer Ericson
Product Series 4000
Family Series Ericson Cordsets, 4000 Series
Description Cbl Reel, 35ft. #16/4 Sow
Type Cable Reel
Cord Termination Blunt Cable
Cable Type SOW
Length 35 '
Voltage 600 VAC
Current Rating 8 A
Wire Size Range 16/4 AWG
Feeder Cord Yes
Color Yellow
NEMA Rating NEMA 4
With Plug No
Approvals CSA, UL
Net Weight 34 lbs
Gross Weight 35 lbs