Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
4164 Series Information
| Manufacturer Part Number | 4164 |
|---|---|
| Manufacturer | Eaton's Bussmann series |
| Product Series | 4164 |
| Family Series | Eaton's Bussmann series Fuseblocks & Holders, 4164 Series |
| Description | Eaton Bussmann series fuse block, 10-800A, 125 Vac, 80 Vdc, Molded alkyd base material, Stud connection, 12 lb-in torque rating, Used with ANN and ANL limiter fuse, Accessories: locknuts |
| Current Rating | 800 A |
| Voltage | 125 V |
| Poles | 1 |
| Fuse Type | Plating Rectifier |
| Connection Type | Stud Terminal |
| Mounting | Surface Mount |
| Trip Indicator | No |
| Enclosed | No |
| Net Weight | 0.03 lbs |
| Gross Weight | 0.001 lbs |