4164-FR
Eaton's Bussmann series Fuseblocks & Holders

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

4164-FR Eaton's Bussmann series Fuseblocks & Holders, BUSS FUSEBLOCK

MFG Item Number
4164-FR

4164-FR Eaton's Bussmann series Fuseblocks & Holders, BUSS FUSEBLOCK

MFG Item Number
4164-FR
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuseblocks & Holders, Series
Item #
4164-FR
BUSS FUSEBLOCK

Series Information

Specifications

Specifications
Manufacturer Part Number 4164-FR
Manufacturer Eaton's Bussmann series
Family Series Eaton's Bussmann series Fuseblocks & Holders
Description Eaton Bussmann series fuse block, Limiter Block, 10-800A, 125 Vac, 80 Vdc, Molded alkyd base material, Stud connection, 12 lb-in torque rating, Used with ANN and ANL fuse, Accessories: free running nuts
Fuse Type Plating Rectifier
Net Weight 0.2 lbs
Gross Weight 0.2 lbs